Add More Items
View All Quick Selects
Below you can add an image for 'led fixture' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Round Surface Mount Downlight, 120V, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
Total Availability: In Stock
Check local availability
Book Price
$50.00
Each
Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.16
15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$11.73
12" Black Connector Cable
$5.00
Led Complete 2, 120V, 17-3/4" DK Bronze, Es, Dimmable, Cetlus
$47.98
Hid Replacements 3200/4800/6400 Lumens Hid Field Adjustable Selectable 20/30/40W Horizontal Base EX39 80CRI Selectable 3000/4000/5000K Ballast Bypass
$86.00
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$56.60
6" 12W Led Retro BFL DWNLT 27K/3K/35K/4K/5K Black
$7.99
2FT, Vaportite, Led, 2000 Lumen, Unv, Fixed Output, 5000K, Wet Location
$124.97
Hanger Kit For Ibeam Fixture, 0.75 LB
$47.80
The 4IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides 5 Switchable Color Temperature Options to Choose From. Too Warm or Too Cool - Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and Yo
$27.51
*Delisted* 15" Led FLSH MNT 30/40/50K
$73.92
Satco S29751 40W/Led/Hid/MB/5000K/1
$77.08
Indust-Pfme Led Flood 15000 Lumen 200-480 Vac
$633.30
60W Led Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle Dist Pattern, Standard Bronze Housing
$210.88
00019813561431|0019813|019813561431|01981356143|56143|P1PXL100SF/D10|PIPXL100SF/D10|Pipxl 100W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL100SF/D10|Rab Lighting PIPXL100SF/D10|Rab P1PXL100SF/D10|Rab PIPXL100SF/D10|Rablighting P1PXL100SF/D10|Rablighting PIPXL100SF/D10
$397.55
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
$22.56
5CCT MVP Puck, Single In-Line Puck, Black
$47.67
Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Nut
$883.12
Per 100
20
Popularity
Default